- Radial Shaft Seal
- 330.2 mm Shaft Diameter
- 368.3 mm Housing Bore Diameter
- 17.48 mm Width
| Shaft Dia. | 330.2 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 368.3 mm |
| Weight | 5.261 LB |
| EAN or UPC | 85311120685 |
| Shaft Dia. | 330.2 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 368.3 mm |
| Weight | 5.261 LB |
| EAN or UPC | 85311120685 |