- Radial Shaft Seal
- 330.2 mm Shaft Diameter
- 362.356 mm Housing Bore Diameter
- 14.503 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 330.2 mm |
| Lip Type | Split |
| Housing Bore Dia. | 362.356 mm |
| Weight | 0.931 LB |
| EAN or UPC | 85311468251 |
| Inch/Metric | Metric |
| Shaft Dia. | 330.2 mm |
| Lip Type | Split |
| Housing Bore Dia. | 362.356 mm |
| Weight | 0.931 LB |
| EAN or UPC | 85311468251 |