- Radial Shaft Seal
- 12 mm Shaft Diameter
- 32 mm Housing Bore Diameter
- 7 mm Width
| Housing Bore Dia. | 32 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 12 mm |
| Weight | 0.031 LB |
| EAN or UPC | 7316579045988 |
| Housing Bore Dia. | 32 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 12 mm |
| Weight | 0.031 LB |
| EAN or UPC | 7316579045988 |