- Radial Shaft Seal
- 12 mm Shaft Diameter
- 25 mm Housing Bore Diameter
- 7 mm Width
| Shaft Dia. | 12 mm |
| Housing Bore Dia. | 25 mm |
| Inch/Metric | Metric |
| Weight | 0.02 LB |
| EAN or UPC | 7316572548332 |
| Shaft Dia. | 12 mm |
| Housing Bore Dia. | 25 mm |
| Inch/Metric | Metric |
| Weight | 0.02 LB |
| EAN or UPC | 7316572548332 |