- Radial Shaft Seal
- 12 mm Shaft Diameter
- 22 mm Housing Bore Diameter
- 7 mm Width
description
- Dual lip design without inner cases.
| Temperature Range [Min] | -65 °F |
| Lip Material | Nitrile |
| Case Construction | Rubber Covered Steel Case |
| Seal Application | Light Dirt Exclusion |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Inch/Metric | Metric |
| Seal Design | Molded Design |
| Temperature Range [Max] | 225 °F |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 22 mm |
| Construction | HMSA7 |
| Lip Type | Dual Lip w/One Spring |
| Shaft Dia. | 12 mm |
| Pressure | 10 psi |
| Weight | 0.059 LB |
| EAN or UPC | 85311993104 |

