Skip to content Skip to navigation menu
SKF12X22X6HMSA10RG

12X22X6HMSA10RG

Metric Radial Shaft Seal
Item #101013186
  • Radial Shaft Seal
  • 12 mm Shaft Diameter
  • 22 mm Housing Bore Diameter
  • 6 mm Width
SKF12X22X6HMSA10RG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 12 mm Shaft Diameter
  • 22 mm Housing Bore Diameter
  • 6 mm Width
Shaft Dia. 12 mm
Inch/Metric Metric
Housing Bore Dia. 22 mm
Weight 0.02 LB
EAN or UPC 7316572548226
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison