Skip to content Skip to navigation menu
SKF12X22X6HMS5V

12X22X6HMS5V

Metric Radial Shaft Seal
Item #101013185
  • Radial Shaft Seal
  • 12 mm Shaft Diameter
  • 22 mm Housing Bore Diameter
  • 6 mm Width
SKF12X22X6HMS5V
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 12 mm Shaft Diameter
  • 22 mm Housing Bore Diameter
  • 6 mm Width
Housing Bore Dia. 22 mm
Inch/Metric Metric
Shaft Dia. 12 mm
Weight 0.02 LB
EAN or UPC 7316572542217
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison