- Radial Shaft Seal
- 12 mm Shaft Diameter
- 18 mm Housing Bore Diameter
- 3 mm Width
| Housing Bore Dia. | 18 mm |
| Shaft Dia. | 12 mm |
| Inch/Metric | Metric |
| Weight | 0.056 LB |
| EAN or UPC | 85311292764 |
| Housing Bore Dia. | 18 mm |
| Shaft Dia. | 12 mm |
| Inch/Metric | Metric |
| Weight | 0.056 LB |
| EAN or UPC | 85311292764 |