- Radial Deep Groove Bearing Type
- 38.892 mm Inner Diameter
- 80 mm Outer Diameter
- 27.508 mm Width
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Cage Material | Polyamide |
| Inch/Metric | Metric |
| I.D. | 38.892 mm |
| Outer Ring Width | 0.83 in, 21 mm |
| Series | 63 |
| Bearing Type | Radial Deep Groove |
| Width | 1.08 in, 27.51 mm |
| Lubricant | Grease |
| O.D. | 80 mm |
| Rows of Balls | Single |
| Inner Ring Width | 1.08 in, 27.51 mm |
| Enclosure | Seal On Both Sides |
| Material | Bearing Steel |
| Weight | 1.133 LB |
| EAN or UPC | 7316573927839 |

