- Radial Shaft Seal
- 329.565 mm Shaft Diameter
- 368.3 mm Housing Bore Diameter
- 19.05 mm Width
| Lip Type | Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 368.3 mm |
| Shaft Dia. | 329.565 mm |
| Weight | 2.903 LB |
| EAN or UPC | 85311264112 |
| Lip Type | Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 368.3 mm |
| Shaft Dia. | 329.565 mm |
| Weight | 2.903 LB |
| EAN or UPC | 85311264112 |