- Radial Shaft Seal
- 33.04 mm Shaft Diameter
- 66.57 mm Housing Bore Diameter
- 33.81 mm Width
| Case Construction | Steel Case w/o Inner Case w/3.125 in Flange |
| Lip Type | Single Lip w/Spring |
| Seal Design | Assembled Design |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 33.04 mm |
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Nom] | 1,534 ft/min |
| Pressure | 10 psi |
| Temperature Range [Max] | 225 °F |
| Lip Style | Internal |
| Construction | HMSW108 |
| Housing Bore Dia. | 66.57 mm |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.187 LB |
| EAN or UPC | 85311011952 |

