- Radial Shaft Seal
- 327.03 mm Shaft Diameter
- 377.83 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Construction | HDS1 |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 377.83 mm |
| Seal Design | Bonded Design |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Application | General Purpose |
| Shaft Dia. | 327.03 mm |
| Lip Style | Internal |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 5.381 LB |
| EAN or UPC | 85311120579 |

