- Radial Shaft Seal
- 327.03 mm Shaft Diameter
- 374.65 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Shaft Dia. | 327.03 mm |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 374.65 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Lip Type | Non-Split |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Seal Design | Bonded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDS1 |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 5.351 LB |
| EAN or UPC | 85311120555 |

