- Radial Shaft Seal
- 327.03 mm Shaft Diameter
- 368.3 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 368.3 mm |
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Shaft Dia. | 327.03 mm |
| Lip Type | Single Lip w/Spring |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS2 |
| Seal Design | Molded Design |
| Surface Speed [Nom] | 5,000 ft/min |
| Pressure | 15 psi |
| Lip Material | Nitrile |
| Weight | 5.261 LB |
| EAN or UPC | 85311120548 |

