- Radial Shaft Seal
- 327.025 mm Shaft Diameter
- 371.983 mm Housing Bore Diameter
- 18.084 mm Width
| Inch/Metric | Metric |
| Lip Type | Split |
| Housing Bore Dia. | 371.983 mm |
| Shaft Dia. | 327.025 mm |
| Weight | 1.379 LB |
| EAN or UPC | 85311475266 |
| Inch/Metric | Metric |
| Lip Type | Split |
| Housing Bore Dia. | 371.983 mm |
| Shaft Dia. | 327.025 mm |
| Weight | 1.379 LB |
| EAN or UPC | 85311475266 |