- Radial Shaft Seal
- 325.45 mm Shaft Diameter
- 365.125 mm Housing Bore Diameter
- 15.875 mm Width
| Shaft Dia. | 325.45 mm |
| Housing Bore Dia. | 365.125 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 5.224 LB |
| EAN or UPC | 85311264105 |
| Shaft Dia. | 325.45 mm |
| Housing Bore Dia. | 365.125 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 5.224 LB |
| EAN or UPC | 85311264105 |