- Radial Shaft Seal
- 325.45 mm Shaft Diameter
- 363.52 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Design | Bonded Design |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Construction | HDS1 |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 5,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Lip Type | Non-Split |
| Shaft Dia. | 325.45 mm |
| Housing Bore Dia. | 363.52 mm |
| Pressure | 10 psi |
| Case Construction | Steel Case w/Inner Case |
| Weight | 5.211 LB |
| EAN or UPC | 85311120517 |

