- Radial Shaft Seal
- 323.85 mm Shaft Diameter
- 393.7 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Housing Bore Dia. | 393.7 mm |
| Shaft Dia. | 323.85 mm |
| Spring Material | Carbon Steel Garter |
| Seal Design | Bonded Design |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 5,000 ft/min |
| Construction | HDS1 |
| Lip Type | Non-Split |
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Weight | 5.844 LB |
| EAN or UPC | 85311120487 |

