- Radial Shaft Seal
- 323.85 mm Shaft Diameter
- 374.65 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 374.65 mm |
| Seal Design | Bonded Design |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 323.85 mm |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Non-Split |
| Temperature Range [Max] | 250 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Pressure | 10 psi |
| Construction | HDS1 |
| Weight | 5.341 LB |
| EAN or UPC | 85311120425 |

