- Radial Shaft Seal
- 323.85 mm Shaft Diameter
- 374.65 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Pressure | 15 psi |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Housing Bore Dia. | 374.65 mm |
| Shaft Dia. | 323.85 mm |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Lip Type | Single Lip w/Spring |
| Construction | HDS3 |
| Temp Description | w/4 Adjustable Lugs |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Design | Molded Design |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 5.341 LB |
| EAN or UPC | 85311120418 |

