- Radial Shaft Seal
- 32 mm Shaft Diameter
- 48 mm Housing Bore Diameter
- 9 mm Width
| Shaft Dia. | 32 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 48 mm |
| Weight | 0.081 LB |
| EAN or UPC | 85311306478 |
| Shaft Dia. | 32 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 48 mm |
| Weight | 0.081 LB |
| EAN or UPC | 85311306478 |