- Radial Shaft Seal
- 323.85 mm Shaft Diameter
- 361.95 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 400 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Design | Molded Design |
| Lip Material | Fluoroelastomer - Viton |
| Lip Style | Internal |
| Housing Bore Dia. | 361.95 mm |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Construction | HDS2 |
| Temp Description | w/4 Adjustable Lugs |
| Pressure | 15 psi |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 323.85 mm |
| Spring Material | Carbon Steel Garter |
| Lip Type | Single Lip w/Spring |
| Weight | 5.191 LB |
| EAN or UPC | 85311155786 |

