- Radial Shaft Seal
- 323.85 mm Shaft Diameter
- 361.95 mm Housing Bore Diameter
- 19.05 mm Width
| Lip Material | Fluoroelastomer - Viton |
| Pressure | 0 psi |
| Inch/Metric | Metric |
| Shaft Dia. | 323.85 mm |
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | -40 °F |
| Seal Design | Assembled Design |
| Lip Type | Split |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2000 |
| Construction | HS7 |
| Spring Material | Stainless Steel Garter |
| Case Construction | All Rubber w/Spring |
| Housing Bore Dia. | 361.95 mm |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Weight | 3.049 LB |
| EAN or UPC | 85311183734 |

