
- Radial Shaft Seal
- 323.85 mm Shaft Diameter
- 361.95 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Housing Bore Dia. | 361.95 mm |
Temperature Range [Max] | 250 °F |
Pressure | 10 psi |
Seal Application | General Purpose |
Case Construction | Steel Case w/Inner Case |
Inch/Metric | Metric |
Lip Material | Nitrile |
Shaft Dia. | 323.85 mm |
Lip Style | Internal |
Temperature Range [Min] | -40 °F |
Spring Material | Carbon Steel Garter |
Lip Type | Non-Split |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Construction | HDS1 |
Seal Design | Bonded Design |
Cover/Compensation Ring/Plate Required | No |
Weight | 5.191 LB |
EAN or UPC | 85311120364 |
