- Radial Shaft Seal
- 323.85 mm Shaft Diameter
- 361.95 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 250 °F |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 323.85 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Construction | HDS3 |
| Temperature Range [Min] | -40 °F |
| Temp Description | w/4 Adjustable Lugs |
| Seal Design | Molded Design |
| Housing Bore Dia. | 361.95 mm |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Pressure | 15 psi |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Single Lip w/Spring |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Seal Application | General Purpose |
| Weight | 5.191 LB |
| EAN or UPC | 85311120357 |

