- Radial Shaft Seal
- 323.85 mm Shaft Diameter
- 361.95 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 15 psi |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 361.95 mm |
| Seal Application | General Purpose |
| Shaft Dia. | 323.85 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Construction | HDS2 |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Max] | 250 °F |
| Seal Design | Molded Design |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Weight | 5.191 LB |
| EAN or UPC | 85311120319 |

