- Radial Shaft Seal
- 1270 mm Shaft Diameter
- 1320 mm Housing Bore Diameter
- 25 mm Width
| Lip Type | Non-Split |
| Shaft Dia. | 1270 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 1320 mm |
| Weight | 21.147 LB |
| EAN or UPC | 85311452212 |
| Lip Type | Non-Split |
| Shaft Dia. | 1270 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 1320 mm |
| Weight | 21.147 LB |
| EAN or UPC | 85311452212 |