- Radial Shaft Seal
- 322.28 mm Shaft Diameter
- 381 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Seal Design | Bonded Design |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Lip Type | Non-Split |
| Temperature Range [Max] | 250 °F |
| Lip Material | Nitrile |
| Pressure | 10 psi |
| Shaft Dia. | 322.28 mm |
| Housing Bore Dia. | 381 mm |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDS1 |
| Surface Speed [Nom] | 5,000 ft/min |
| Weight | 5.691 LB |
| EAN or UPC | 85311120265 |

