- Radial Shaft Seal
- 32.16 mm Shaft Diameter
- 41.453 mm Housing Bore Diameter
- 12.7 mm Width
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Temp Description | w/Press Fit ID |
| Pressure | 0 psi |
| Cover/Compensation Ring/Plate Required | No |
| Construction | Crwaspl |
| Housing Bore Dia. | 41.453 mm |
| Case Construction | Steel Case w/o Inner Case |
| Shaft Dia. | 32.16 mm |
| Lip Material | Polyacrylate |
| Seal Application | General Purpose |
| Lip Type | Dual Lip w/One Spring |
| Temperature Range [Max] | 300 °F |
| Lip Style | Internal |
| Seal Design | Assembled Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
| Weight | 0.079 LB |
| EAN or UPC | 85311011624 |

