- Radial Shaft Seal
- 322.28 mm Shaft Diameter
- 361.95 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Nitrile |
| Shaft Dia. | 322.28 mm |
| Construction | HDS1 |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Pressure | 10 psi |
| Temperature Range [Max] | 250 °F |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 5,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 361.95 mm |
| Seal Design | Bonded Design |
| Case Construction | Steel Case w/Inner Case |
| Weight | 5.191 LB |
| EAN or UPC | 85311120234 |

