- Radial Shaft Seal
- 31.75 mm Shaft Diameter
- 109.347 mm Housing Bore Diameter
- 12.294 mm Width
| Lip Material | Nitrile |
| Shaft Dia. | 31.75 mm |
| Case Construction | Steel Case w/o Inner Case |
| Construction | J6 |
| Housing Bore Dia. | 109.347 mm |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Seal Design | Molded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@500, 0.005@2000 |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 3 psi |
| Inch/Metric | Metric |
| Lip Type | Dual Lip w/o Spring |
| Seal Application | Maximum Dirt Exclusion |
| Spring Material | None |
| Weight | 0.483 LB |
| EAN or UPC | 85311011600 |

