
- Radial Shaft Seal
- 322.28 mm Shaft Diameter
- 347.68 mm Housing Bore Diameter
- 12.7 mm Width
description
- All rubber, split seal, single element, spring loaded. Placed around the shaft and pushed into the seal bore. Held firmly by cover plate that compresses the split joint together.
Cover/Compensation Ring/Plate Required | Yes |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 250 °F |
Inch/Metric | Metric |
Lip Type | Split |
Shaft Dia. | 322.28 mm |
Case Construction | All Rubber w/Spring |
Lip Style | Internal |
Spring Material | Stainless Steel |
Housing Bore Dia. | 347.68 mm |
Seal Design | Assembled Design |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2000 |
Seal Application | General Purpose |
Surface Speed [Nom] | 1,500 ft/min |
Lip Material | Nitrile |
Construction | HS8 |
Weight | 2.961 LB |
EAN or UPC | 85311120227 |
