- Radial Shaft Seal
- 32 mm Shaft Diameter
- 52 mm Housing Bore Diameter
- 6.4 mm Width
| Housing Bore Dia. | 52 mm |
| Shaft Dia. | 32 mm |
| Inch/Metric | Metric |
| Weight | 0.085 LB |
| EAN or UPC | 85311355421 |
| Housing Bore Dia. | 52 mm |
| Shaft Dia. | 32 mm |
| Inch/Metric | Metric |
| Weight | 0.085 LB |
| EAN or UPC | 85311355421 |