- Radial Shaft Seal
- 320.68 mm Shaft Diameter
- 374.65 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS1 |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 320.68 mm |
| Seal Application | General Purpose |
| Lip Type | Non-Split |
| Lip Style | Internal |
| Seal Design | Bonded Design |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Nitrile |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 374.65 mm |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Weight | 5.351 LB |
| EAN or UPC | 85311120203 |

