- Radial Shaft Seal
- 320.68 mm Shaft Diameter
- 361.95 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Design | Bonded Design |
| Housing Bore Dia. | 361.95 mm |
| Pressure | 10 psi |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Lip Material | Nitrile |
| Shaft Dia. | 320.68 mm |
| Construction | HDS1 |
| Spring Material | Carbon Steel Garter |
| Weight | 5.191 LB |
| EAN or UPC | 85311120142 |

