- Radial Shaft Seal
- 320.68 mm Shaft Diameter
- 358.78 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Min] | -40 °F |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Single Lip w/Spring |
| Pressure | 15 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Max] | 250 °F |
| Construction | HDS2 |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 320.68 mm |
| Housing Bore Dia. | 358.78 mm |
| Lip Style | Internal |
| Seal Design | Molded Design |
| Weight | 5.151 LB |
| EAN or UPC | 85311120128 |

