- Radial Shaft Seal
- 320.68 mm Shaft Diameter
- 358.78 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Lip Type | Non-Split |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 320.68 mm |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Seal Design | Bonded Design |
| Pressure | 10 psi |
| Construction | HDS1 |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 358.78 mm |
| Temperature Range [Max] | 250 °F |
| Weight | 5.151 LB |
| EAN or UPC | 85311120111 |

