Skip to content Skip to navigation menu
SKF125X170X13CRSH11R

125X170X13CRSH11R

Metric Radial Shaft Seal
Item #102641851
  • Radial Shaft Seal
  • 125 mm Shaft Diameter
  • 170 mm Housing Bore Diameter
  • 13 mm Width
SKF125X170X13CRSH11R
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 125 mm Shaft Diameter
  • 170 mm Housing Bore Diameter
  • 13 mm Width
Housing Bore Dia. 170 mm
Inch/Metric Metric
Shaft Dia. 125 mm
Weight 0.785 LB
EAN or UPC 7316579046169
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison