- Radial Shaft Seal
- 125 mm Shaft Diameter
- 150 mm Housing Bore Diameter
- 13 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 125 mm |
| Housing Bore Dia. | 150 mm |
| Weight | 0.364 LB |
| EAN or UPC | 7316579046121 |
| Inch/Metric | Metric |
| Shaft Dia. | 125 mm |
| Housing Bore Dia. | 150 mm |
| Weight | 0.364 LB |
| EAN or UPC | 7316579046121 |