- Radial Shaft Seal
- 125 mm Shaft Diameter
- 146 mm Housing Bore Diameter
- 14 mm Width
description
- Dual lip design without inner cases.
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Shaft Dia. | 125 mm |
| Lip Type | Dual Lip w/One Spring |
| Construction | CRSA1 |
| Housing Bore Dia. | 146 mm |
| Lip Style | Internal |
| Surface Speed [Nom] | 3,600 ft/min |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Seal Design | Bonded Design |
| Spring Material | Carbon Steel Garter |
| Seal Application | Dirt Exclusion and Lubricant Retention |
| Lip Material | Polyacrylate |
| Case Construction | Steel Case w/o Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 300 °F |
| Pressure | 10 psi |
| Weight | 0.452 LB |
| EAN or UPC | 85311169776 |

