- Radial Shaft Seal
- 319.1 mm Shaft Diameter
- 361.95 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Shaft Dia. | 319.1 mm |
| Construction | HDS1 |
| Surface Speed [Nom] | 5,000 ft/min |
| Housing Bore Dia. | 361.95 mm |
| Temperature Range [Min] | -40 °F |
| Pressure | 10 psi |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Seal Design | Bonded Design |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Weight | 5.186 LB |
| EAN or UPC | 85311119986 |

