- Radial Shaft Seal
- 317.5 mm Shaft Diameter
- 374.65 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 374.65 mm |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Nitrile |
| Construction | HDS1 |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 317.5 mm |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Lip Type | Non-Split |
| Seal Design | Bonded Design |
| Temperature Range [Max] | 250 °F |
| Weight | 5.341 LB |
| EAN or UPC | 85311119924 |

