- Radial Shaft Seal
- 317.5 mm Shaft Diameter
- 368.3 mm Housing Bore Diameter
- 25.4 mm Width
| Inch/Metric | Metric |
| Lip Type | Split |
| Shaft Dia. | 317.5 mm |
| Housing Bore Dia. | 368.3 mm |
| Weight | 3.086 LB |
| EAN or UPC | 85311231138 |
| Inch/Metric | Metric |
| Lip Type | Split |
| Shaft Dia. | 317.5 mm |
| Housing Bore Dia. | 368.3 mm |
| Weight | 3.086 LB |
| EAN or UPC | 85311231138 |