- Radial Shaft Seal
- 317.5 mm Shaft Diameter
- 368.3 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 5,000 ft/min |
| Housing Bore Dia. | 368.3 mm |
| Seal Application | General Purpose |
| Pressure | 10 psi |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 317.5 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Type | Non-Split |
| Temp Description | w/4 Lugs |
| Construction | HDS1 |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Bonded Design |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Weight | 5.271 LB |
| EAN or UPC | 85311119849 |

