- Radial Shaft Seal
- 317.5 mm Shaft Diameter
- 368.3 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temp Description | w/4 Lugs |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 368.3 mm |
| Spring Material | Carbon Steel Garter |
| Lip Type | Non-Split |
| Lip Material | Nitrile |
| Lip Style | Internal |
| Shaft Dia. | 317.5 mm |
| Seal Application | General Purpose |
| Seal Design | Bonded Design |
| Construction | HDS1 |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 5.261 LB |
| EAN or UPC | 85311119818 |

