- Radial Shaft Seal
- 317.5 mm Shaft Diameter
- 368.3 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Lip Type | Single Lip w/Spring |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Pressure | 15 psi |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Temp Description | w/4 Adjustable Lugs |
| Shaft Dia. | 317.5 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 368.3 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDS3 |
| Seal Design | Molded Design |
| Temperature Range [Min] | -40 °F |
| Weight | 5.261 LB |
| EAN or UPC | 85311119740 |

