- Radial Shaft Seal
- 317.5 mm Shaft Diameter
- 368.604 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Molded Design |
| Temperature Range [Max] | 250 °F |
| Construction | HDS2 |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 317.5 mm |
| Inch/Metric | Metric |
| Lip Type | Single Lip w/Spring |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 368.604 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Nitrile |
| Surface Speed [Nom] | 5,000 ft/min |
| Pressure | 15 psi |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Weight | 5.261 LB |
| EAN or UPC | 85311119733 |

