
- Radial Shaft Seal
- 317.5 mm Shaft Diameter
- 368.3 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Lip Type | Non-Split |
Surface Speed [Nom] | 5,000 ft/min |
Pressure | 10 psi |
Seal Design | Bonded Design |
Spring Material | Carbon Steel Garter |
Lip Style | Internal |
Temperature Range [Min] | -40 °F |
Shaft Dia. | 317.5 mm |
Temperature Range [Max] | 250 °F |
Case Construction | Steel Case w/Inner Case |
Lip Material | Nitrile |
Seal Application | General Purpose |
Cover/Compensation Ring/Plate Required | No |
Inch/Metric | Metric |
Housing Bore Dia. | 368.3 mm |
Construction | HDS1 |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Weight | 5.261 LB |
EAN or UPC | 85311119726 |
