- Radial Shaft Seal
- 317.5 mm Shaft Diameter
- 361.95 mm Housing Bore Diameter
- 22.225 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 361.95 mm |
| Lip Type | Non-Split |
| Shaft Dia. | 317.5 mm |
| Weight | 5.186 LB |
| EAN or UPC | 85311264082 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 361.95 mm |
| Lip Type | Non-Split |
| Shaft Dia. | 317.5 mm |
| Weight | 5.186 LB |
| EAN or UPC | 85311264082 |