- Radial Shaft Seal
- 317.5 mm Shaft Diameter
- 356.6 mm Housing Bore Diameter
- 22.225 mm Width
| Lip Type | Non-Split |
| Housing Bore Dia. | 356.6 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 317.5 mm |
| Weight | 5.811 LB |
| EAN or UPC | 85311192767 |
| Lip Type | Non-Split |
| Housing Bore Dia. | 356.6 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 317.5 mm |
| Weight | 5.811 LB |
| EAN or UPC | 85311192767 |